Zoro Homepage

Socket, Power Relay, 10 A, 4, Plug-in

  • Mfr # 1393105-6

  • Zoro # G805865795


product price: $35.59
/ea
Sold in multiples of 150 for $5,338.50

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in
Number of Pins
4
Coil Voltage
12V DC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393105-6
Zoro #
G805865795
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-in
Number of Pins
4
Coil Voltage
12V DC
Current Rating
10 A
Features
UL Coil Insulation Class B
Contact Material
Ag
Power Consumption - Relay
1200 mW
Number of Poles
1
Switching Current
100mA @ 12V
Coil Type
Monostable, DC
Protection Category
RTI
Operating Temp. Range
-45 to 70°C
Contact Limiting Breaking Current
10A
Contact Rating
0.416666666666667A
Contact Limiting Short-Time Current
10A
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1000 V, 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Voltage Rating
240 VAC
Contact Limiting Making Current
10A
Contact Limiting Continuous Current
10A
Coil Resistance
120 Ω

Description

Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.1A (Coil), 12Vdc (Coil), 1200Mw (Coil), 10A (Contact), Dc Input, Ac Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.