Zoro Homepage

Socket, Power Relay, 12 A, PCB, Plug-in

  • Mfr # 1-1393239-8

  • Zoro # G805866280


product price: $8.19
/ea
Sold in multiples of 20 for $163.80

Key Features

Mounting Style
Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
115V AC
Current Rating
12 A
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393239-8
Zoro #
G805866280
UPC #
-
Country of Origin
Austria

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
115V AC
Current Rating
12 A
Number of Poles
1
Contact Material
AgNi90/10
Power Consumption - Relay
0.76VA
Features
UL Coil Insulation Class F
Contact Voltage Rating
250 VAC
Protection Category
RTII
Contact Limiting Breaking Current
12A
Contact Limiting Continuous Current
12A
Switching Voltage
400 VAC
Contact Rating
0A
Insulation Clearance
.394 in
Contact Limiting Making Current
25 A
Insulation Creepage
.394 in
Coil Resistance
8100 Ω
Operating Temp. Range
70°C
Coil Type
Monostable, AC
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts

Description

Power/Signal Relay, 1 Form C, Spdt, Momentary, 760Mw (Coil), 12A (Contact), Ac Input, Ac Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.