Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Power Relay, 15 A, 3 Pins, Solder, Quick Connect

  • Mfr # 8-1393116-3

  • Zoro # G405866475


product price: $56.65
/ea
Sold in multiples of 2 for $113.30

Key Features

Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Number of Pins
3
Coil Voltage
12V AC
Current Rating
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-1393116-3
Zoro #
G405866475
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Number of Pins
3
Coil Voltage
12V AC
Current Rating
15 A
Contact Rating (AC)
15 A @ 277V
Power Consumption - Relay
2.8VA
Contact Material
AgCdO
Features
UL Coil Insulation Class B
Number of Poles
3
Protection Category
RTI
Contact Limiting Breaking Current
15 A
Contact Limiting Continuous Current
15 A
Coil Type
Monostable, AC
Switching Current
300mA @ 12V
Operating Temp. Range
-45 to 45°C
Coil Resistance
18 Ω
Contact Rating
15 A
Contact Limiting Short-Time Current
15 A
Dielectric Voltage
2200 Vrms Adjacent Contacts; 2200 Vrms, 2200 V Coil and Contact; 1200 Vrms Open Contacts
Contact Voltage Rating
277 VAC
Contact Limiting Making Current
15 A

Description

Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 2700Mw (Coil), 15A (Contact), Ac Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.