Zoro Homepage

Socket, Power Relay, 2 A, 8 Pins, Plug-in, Solder

  • Mfr # 8-1393766-9

  • Zoro # G105866782


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Number of Pins
8
Coil Voltage
24V DC
Current Rating
2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393766-9
Zoro #
G105866782
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Number of Pins
8
Coil Voltage
24V DC
Current Rating
2 A
Power Consumption - Relay
1700 mW
Number of Poles
8
Features
Sensitive Version; Bifurcated/Twin Contacts
Contact Material
Ag
Switching Current
1mA @ 12V
Protection Category
RTI
Contact Limiting Making Current
2A
Contact Limiting Short-Time Current
2A
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1000 V, 1000 Vrms Coil and Contact; 500 Vrms Open Contacts
Contact Rating
8.33333333333333E-02A
Coil Type
Monostable, DC
Contact Voltage Rating
120 VAC
Coil Resistance
350 Ω
Operating Temp. Range
-55 to 75°C
Contact Limiting Continuous Current
2A
Contact Limiting Breaking Current
2A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.