Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Power Relay, 2.5 A, 4, Plug-in, Solder

  • Mfr # 4-1393122-0

  • Zoro # G205866224


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Number of Pins
4
Coil Voltage
240V AC
Current Rating
2.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-1393122-0
Zoro #
G205866224
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Number of Pins
4
Coil Voltage
240V AC
Current Rating
2.5 A
Contact Rating (AC)
2.5 A @ 240V AC
Features
UL Coil Insulation Class B
Number of Poles
4
Power Consumption - Relay
2VA
Contact Material
Ag
Coil Type
Monostable, AC
Operating Temp. Range
-45 to 70°C
Contact Limiting Making Current
2.5 A
Protection Category
RTI
Contact Limiting Breaking Current
2.5 A
Dielectric Voltage
1500 Vrms Adjacent Contacts; 1500 Vrms, 1500 V Coil and Contact; 1000 Vrms Open Contacts
Switching Current
50mA @ 12V
Contact Limiting Continuous Current
2.5 A
Coil Resistance
12000 Ω
Contact Voltage Rating
240 VAC
Contact Rating
2.5 A
Contact Limiting Short-Time Current
2.5 A

Description

Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 1200Mw (Coil), 2.5A (Contact), Ac Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.