Zoro Homepage

Socket, Power Relay, 3 Pins, Plug-in

  • Mfr # 1393102-2

  • Zoro # G905865794


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in
Number of Pins
3
Coil Voltage
120V AC
Contact Rating (AC)
0.42 A @ 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393102-2
Zoro #
G905865794
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-in
Number of Pins
3
Coil Voltage
120V AC
Contact Rating (AC)
0.42 A @ 240V
Number of Poles
3
Features
UL Coil Insulation Class B
Power Consumption - Relay
2VA
Contact Material
Ag
Protection Category
RTI
Coil Type
Monostable, AC
Coil Resistance
2250 Ω
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1000 Vrms, 1000 V Coil and Contact; 1000 Vrms Open Contacts
Operating Temp. Range
-45 to 55°C
Contact Voltage Rating
240 VAC
Switching Current
100mA @ 12V
Contact Rating
0.416666666666667A

Description

Power/Signal Relay, 3Pdt, Momentary, 2000Mw (Coil), 5A (Contact), Ac Input, Ac/Dc Output, Socket Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.