Zoro Homepage

Socket, Power Relay, 3, Solder, Quick Connect

  • Mfr # 3-1393115-9

  • Zoro # G505865811


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Number of Pins
3
Coil Voltage
24V DC
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393115-9
Zoro #
G505865811
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Number of Pins
3
Coil Voltage
24V DC
Number of Poles
3
Power Consumption - Relay
1250 mW
Features
Magnetic Latching
Contact Material
AgCdO
Operating Temp. Range
-45 to 70°C
Switching Current
300mA @ 12V
Coil Type
Bistable, 1 Coil
Contact Voltage Rating
240 VAC
Protection Category
RTI
Contact Limiting Making Current
10A
Contact Rating
0.416666666666667A
Dielectric Voltage
1500 Vrms Adjacent Contacts; 1500 Vrms, 1500 V Coil and Contact; 500 Vrms Open Contacts
Coil Resistance
472 Ω

Description

Power/Signal Relay, 3 Form C, 3Pdt, Latched, 0.05A (Coil), 24Vdc (Coil), 1250Mw (Coil), 10A (Contact), 28Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.