Zoro Homepage

Socket, Power Relay, 4, Plug-in, Solder

  • Mfr # 7-1393122-4

  • Zoro # G405866154


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Number of Pins
4
Coil Voltage
12V DC
Features
UL Coil Insulation Class B, Electrical Indicator, LED; Bifurcated/Twin Contacts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393122-4
Zoro #
G405866154
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Number of Pins
4
Coil Voltage
12V DC
Features
UL Coil Insulation Class B, Electrical Indicator, LED; Bifurcated/Twin Contacts
Contact Material
Ag
Power Consumption - Relay
900 mW
Number of Poles
4
Contact Rating
4.16666666666667E-02A
Contact Voltage Rating
240 VAC
Operating Temp. Range
-45 to 70°C
Switching Current
0mA @ 0V
Protection Category
RTI
Dielectric Voltage
1500 Vrms Adjacent Contacts; 1500 V, 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Coil Type
Monostable, DC
Coil Resistance
160 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.