Zoro Homepage

Socket, Power Relay, 5 A, 4 Pins, PCB

  • Mfr # 1393122-2

  • Zoro # G905865848


product price: $48.89
/ea
Sold in multiples of 4 for $195.56

Key Features

Mounting Style
Socket
Electrical Connection
PCB
Number of Pins
4
Coil Voltage
6V DC
Current Rating
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393122-2
Zoro #
G905865848
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
PCB
Number of Pins
4
Coil Voltage
6V DC
Current Rating
5 A
Contact Rating (AC)
0.21 A @ 240V
Contact Rating (DC)
5 A @ 28V
Features
UL Coil Insulation Class B
Power Consumption - Relay
900 mW
Number of Poles
4
Contact Material
AgCdO
Contact Limiting Short-Time Current
5A
Contact Limiting Making Current
5A
Coil Resistance
40 Ω
Dielectric Voltage
1500 Vrms Adjacent Contacts; 1500 V, 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Rating
0.208333333333333A
Operating Temp. Range
-45 to 70°C
Switching Current
300mA @ 12V
Contact Voltage Rating
240 VAC
Coil Type
Monostable, DC
Contact Limiting Continuous Current
5A
Contact Limiting Breaking Current
5A
Protection Category
RTI

Description

Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 0.15A (Coil), 6Vdc (Coil), 900Mw (Coil), 5A (Contact), 28Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.