Zoro Homepage

Socket, Power Relay, 5 A, 6 Pins, Plug-in, Solder

  • Mfr # 6-1393765-2

  • Zoro # G005865816


product price: $125.99
/ea
Sold in multiples of 350 for $44,096.50
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Number of Pins
6
Coil Voltage
12V DC
Current Rating
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393765-2
Zoro #
G005865816
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Number of Pins
6
Coil Voltage
12V DC
Current Rating
5 A
Contact Rating (AC)
0.21 A @ 120V
Power Consumption - Relay
1600 mW
Number of Poles
6
Features
Bifurcated/Twin Contacts
Contact Material
AgCdO
Contact Voltage Rating
120 VAC
Switching Current
300mA @ 12V
Operating Temp. Range
-55 to 75°C
Contact Limiting Breaking Current
5A
Contact Rating
0.208333333333333A
Coil Resistance
90 Ω
Contact Limiting Making Current
5A
Contact Limiting Continuous Current
5A
Protection Category
RTI
Coil Type
Monostable, DC
Contact Limiting Short-Time Current
5A
Dielectric Voltage
1000 Vrms Adjacent Contacts; 500 V Coil and Contact; 500 Vrms Open Contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.