Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Power Relay, 5 A, Solder

  • Mfr # 1393816-3

  • Zoro # G605866107


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Solder
Current Rating
5 A
Contact Form
DPDT
Power Consumption - Relay
1150 mW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393816-3
Zoro #
G605866107
UPC #
-
Country of Origin
Germany

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Solder
Current Rating
5 A
Contact Form
DPDT
Power Consumption - Relay
1150 mW
Number of Poles
2
Switching Voltage
30 VAC [ 36 VDC ]
Coil Type
Monostable, AC
Dielectric Voltage
500 Vrms Adjacent Contacts; 500 Vrms Open Contacts
Contact Limiting Making Current
0.2A
Protection Category
RTI
Coil Resistance
14000 Ω
Contact Limiting Continuous Current
2A
Contact Voltage Rating
30 VAC [ 36 VDC ]
Contact Limiting Short-Time Current
0.2A
Contact Limiting Breaking Current
0.2A
Operating Temp. Range
-40 to 70 °C

Description

Power/Signal Relay, Dpdt, Momentary, 1150Mw (Coil), 0.2A (Contact), Ac Input, Ac/Dc Output, Socket Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.