This item is Discontinued.

Te Connectivity Solar Connector, Male Neutral, 10AWG CPGI-6-1394461-4

Solar Connector, Male Neutral, 10AWG (Discontinued)

  • Mfr # CPGI-6-1394461-4
  • Zoro # G4598894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPGI-6-1394461-4
Zoro #
G4598894
UPC #
-
Country of Origin
Multiple

Dimensions

Wire Size
10

Details

Item
Solar Connector Neutral Keyed
Housing Material
PPO
Connection
Crimp
Contact Material
5.5-8.0mm Insulation
Housing Color
Black
Male/Female
Male

Description

Solar Connector Neutral Keyed, Contact Material 5.5-8.0mm Insulation, Wire Size 10, Housing Color Black, Housing Material PPO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.