
Solar Connectors / Photovoltaic Connectors Pv Edge J Box Cent Flap, N-S, Omg
Mfr # 2306316-5
Zoro # G805791070
product price:Â $4.19
/ea
Sold in multiples of 20 for $83.80
Key Features
Box Type
Junction
Material
Polyphenylene Ether, Polystyrene
Color
Black
Contact Finish
Tin Plated
Features
With Bypass Diode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2306316-5
Zoro #
G805791070
UPC #
-
Country of Origin
Czechia
Details
Item
Junction Box
Box Type
Junction
Material
Polyphenylene Ether, Polystyrene
Color
Black
Contact Finish
Tin Plated
Features
With Bypass Diode
Terminal Type
Omega Clip
Connection Material
Copper Alloy
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.