Solar Connectors / Photovoltaic Connectors Pv Edge J Box Pv4 Jflp, N-S, S, Mt

  • Mfr # 1-2307520-1

  • Zoro # G805786700


product price:  $6.99
/ea
Sold in multiples of 15 for $104.85

Key Features

Box Type
Junction
Material
Polyphenylene Ether, Polystyrene
Color
Black
Connection Material
Copper Alloy
Terminal Type
S-Clip
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1-2307520-1
Zoro #
G805786700
UPC #
-
Country of Origin
Czechia

Details

Item
Junction Box
Box Type
Junction
Material
Polyphenylene Ether, Polystyrene
Color
Black
Connection Material
Copper Alloy
Terminal Type
S-Clip
Contact Finish
Tin Plated
Features
With Bypass Diode
Type
Plug Connector
Connector Type
PV4-S
Insulation Material
Polyphenylene Ether, Polystyrene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.