Electrical Box, 20 cu in, Ceiling Box Type, Polycarbonate
Mfr # EZ20CHG
Zoro # G010930776
product price:Â $13.39
/eaKey Features
Capacity
20 cu in
Box Type
Ceiling
Material
Polycarbonate
Length
3.83 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EZ20CHG
Zoro #
G010930776
UPC #
88700020061
Country of Origin
United States
Dimensions
Length
3.83 in
Width
3.83 in
Depth
2.3 in
Details
Item
Electrical Box
Capacity
20 cu in
Box Type
Ceiling
Material
Polycarbonate
Color
Black
Opening Shape
Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.