
SOLIS 16-14 WIRE PIN SHORT
Mfr # 165045
Zoro # G101033706
product price: $0.48
/eaSold in multiples of 450 for $216.00
Key Features
Insulation Coverage
None
Overall Length
0.56 in
Wire Type
Discrete Wire
Barrel Inside Dia.
0.07 in
Seam
Closed Barrel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
165045
Zoro #
G101033706
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Overall Length
0.56 in
Barrel Inside Dia.
0.07 in
Pin Length
0.26 in
Details
Item
Pin Terminal
Insulation Coverage
None
Wire Type
Discrete Wire
Seam
Closed Barrel
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.