Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPLICE PG BUTT 12-10

  • Mfr # 34205

  • Zoro # G000975558


product price: $1.55
/ea
Sold in multiples of 55 for $85.25

Key Features

Type
Butt Splice
Insulation Material
Vinyl
Maximum Operating Temperature
90 Degrees C
Material
Copper
Finish
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34205
Zoro #
G000975558
UPC #
-
Country of Origin
United States

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Yellow
Insulation Material
Vinyl
Maximum Operating Temperature
90 Degrees C
Material
Copper
Finish
Tin
Sealable
No
Support Style
Insulation Support
Serrated
Yes
Terminal & Splice Style
Splice
Military Category
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.