Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPLICE SOLIS BUTT AU 18-16

  • Mfr # 328592

  • Zoro # G700975971


product price: $2.79
/ea
Sold in multiples of 28 for $78.12

Key Features

Type
Butt Splice
Insulation Material
None
Material
Copper
Overall Length
.591 in
Outside Diameter
.136 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328592
Zoro #
G700975971
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
.591 in
Outside Diameter
.136 in
Material Thickness
.03 in
Barrel Inside Diameter
.063 in
Contact Plating Thickness
50µin
Plating Thickness
50µin
Inside Diameter (Recovered)
.061 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Insulation Material
None
Material
Copper
Finish
Gold
Terminal & Splice Style
Splice
Serrated
Yes
Military Category
No
Splice Features
Strap
Contact Plating Material
Gold
Sealable
No
Number of Serrations
8
Wire Insulation Support
Without
Barrel Type
Closed Barrel
Heavy Duty
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.