Zoro Homepage

SRS 50 CONN KIT RED 6 AWG

  • Mfr # 647892-3

  • Zoro # G801034706


product price: $9.59
/ea
Sold in multiples of 20 for $191.80

Key Features

Type
Connector Assembly
Number of Contacts
2
Insulation Material
Polycarbonate
Color
Red
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
647892-3
Zoro #
G801034706
UPC #
-
Country of Origin
United States

Dimensions

Max. Single Wire Size
14 mm2
Width
1.38 in
Min. Single Wire Size
13 mm2
Length
1.9 in
Height
15.88 mm
Contact Plating Thickness
1.27 µm
Maximum Single Wire Size
112 AWG
Minimum Single Wire Size
16 AWG

Details

Item
Connector Assembly
Type
Connector Assembly
Number of Contacts
2
Insulation Material
Polycarbonate
Color
Red
Maximum Voltage
600 V AC/DC
Current
50 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Number of Ports
2
Max. Temp.
105°C
Material
Polycarbonate
Max. Voltage
600V AC/DC
Wire Type
Stranded
Hole Center to Center
19.06 mm
Standards
UL E28476; UL Recognized
Terminal Type
Crimp
Application
Power
Current Rating
50 A
Number of Rows
1
Contact Type
Pin/Socket
Contact Finish
Silver Plated
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Terminal Finish
Silver Plated
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.