Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Card Edge Connectors C8D36Pf29023=Cardedge Connecto

  • Mfr # 8-1437260-0

  • Zoro # G105926868


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Type
Card Edge
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
600V DC
Maximum Voltage
600 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1437260-0
Zoro #
G105926868
UPC #
-
Country of Origin
Mexico

Dimensions

Height
0.61 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Type
Card Edge
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
600V DC
Maximum Voltage
600 V DC
Application
Signal
Current
3 A
Standards
UL 94 V-0
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Connector Type
Card Edge
Number of Contacts
36
Contact Finish
Gold Plated
Current Rating
3 A
Hole Center to Center
2.54 mm
Contact Type
Socket
Number of Rows
2
Connection Material
Copper Alloy
For Use With
Printed Circuit Board
Max. Temp.
125°C
Terminal Type
Through Hole - Press-Fit
Terminal Finish
Tin-Lead Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.