Zoro Homepage

Standard Circular Connector Cpc Recept Assembly Size 11-9

  • Mfr # 1-206852-1

  • Zoro # G005784544


product price: $20.25
/ea
Sold in multiples of 9 for $182.25

Key Features

UL 94 Flammability Rating
V-0
Length
1.152 in
Number of Contacts
9
Contact Type
Pin
Flammability Rating
UL 94 V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-206852-1
Zoro #
G005784544
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.152 in

Details

Item
Connector Assembly
UL 94 Flammability Rating
V-0
Number of Contacts
9
Contact Type
Pin
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.