Zoro Homepage

Standard Circular Connector Lgh, Mini Surface Mount Rcpt.

  • Mfr # 1218055-1

  • Zoro # G705787869


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
7000 V DC
Number of Contacts
1
Max. Voltage
7000V DC
Contact Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1218055-1
Zoro #
G705787869
UPC #
-
Country of Origin
United States

Details

Item
Pin Connector
Maximum Voltage
7000 V DC
Number of Contacts
1
Max. Voltage
7000V DC
Contact Type
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.