Zoro Homepage

Standard Circular Connector Receptacle 37 Pin Free Hanging S.S. 23

  • Mfr # 206151-2

  • Zoro # G305789492


product price: $7.29
/ea
Sold in multiples of 15 for $109.35

Key Features

Color
Black
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
Material
Thermoplastic
Contact Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206151-2
Zoro #
G305789492
UPC #
-
Country of Origin
United States

Details

Item
Connector
Color
Black
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
Material
Thermoplastic
Contact Type
Pin
Number of Contacts
37
Features
Flanged
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.