Zoro Homepage

Standard Edge Connectors 2Pos. Mt-Egde Housing

  • Mfr # 1-1703073-1

  • Zoro # G805788933


product price: $0.57
/ea
Sold in multiples of 350 for $199.50

Key Features

Color
Natural
Max. Voltage
250V
Maximum Voltage
250 V
Application
Signal
Current
6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1703073-1
Zoro #
G805788933
UPC #
-
Country of Origin
Italy

Details

Item
Connector
Color
Natural
Max. Voltage
250V
Maximum Voltage
250 V
Application
Signal
Current
6 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Connector Type
Card Edge
Material
Polyamide
Number of Contacts
2
Current Rating
6 A
Hole Center to Center
5 mm
Max. Temp.
105°C
Number of Rows
1
For Use With
Printed Circuit Board
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.