Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STEP-Z PLUG 15MM 200P PB ST

  • Mfr # 1-1761614-5

  • Zoro # G100945628


product price: $18.59
/ea
Sold in multiples of 4 for $74.36

Key Features

Insulation Material
Thermoplastic
Max. Voltage
48V AC
Maximum Voltage
48 V AC
Application
Signal
Current
1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1761614-5
Zoro #
G100945628
UPC #
-
Country of Origin
United States

Dimensions

Height
15.95 mm
Contact Plating Thickness
29.9212 µin

Details

Item
PCB Mount Header
Insulation Material
Thermoplastic
Max. Voltage
48V AC
Maximum Voltage
48 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
100 Degrees C
Hole Center to Center
1.3 mm
Connection Material
Copper Alloy
For Use With
Receptacle Assembly
Terminal Type
Through Hole - Solder
Max. Temp.
100°C
Material
Thermoplastic
Number of Rows
18
Contact Type
Tab
Number of Contacts
200
Contact Finish
Gold Plated
Current Rating
1 A
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.