Zoro Homepage

STL009PC2DM030N = WDUALOBE

  • Mfr # 1589788-2

  • Zoro # G301067150


product price: $177.99
/ea
Sold in multiples of 50 for $8,899.50
Free Shipping & Returns

Key Features

Includes
1 mm Captive Jackscrew
Wire Range
30 AWG
Height
3.2 mm
Material
Liquid Crystal Polymer
Length
762 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1589788-2
Zoro #
G301067150
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.2 mm
Length
762 mm
Contact Plating Thickness
1.27 to 2.28 µm

Details

Item
Connector
Includes
1 mm Captive Jackscrew
Wire Range
30 AWG
Material
Liquid Crystal Polymer
Connector Terminates To
Wire & Cable
Connection Material
Beryllium Copper
Number of Contacts
9
Contact Type
Pin
Connector Type
Plug
Wire Type
Stranded
Contact Finish
Gold Plated
Hole Center to Center
0.64 mm
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.