Zoro Homepage

STM025L4KN = SMT CONN

  • Mfr # 4-1589484-7

  • Zoro # G101068746


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Screw
Length
12.92 mm
Height
5.66 mm
Material
Aluminum
Finish
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1589484-7
Zoro #
G101068746
UPC #
-
Country of Origin
Mexico

Dimensions

Length
12.92 mm
Height
5.66 mm
Hole Dia.
0.039 in

Details

Item
PCB Mount Receptacle
Includes
Mounting Screw
Material
Aluminum
Finish
Nickel Plated
Contact Finish
Tin-Lead Plated
Number of Rows
2
Number of Contacts
25
Connection Material
Beryllium Copper
Terminal Finish
Tin-Lead
Contact Type
Socket
Hole Center to Center
0.64 mm
Connector Terminates To
Printed Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.