
Str Plug 3.5mm Green RH 7
Mfr # 1986370-7
Zoro # G200946280
product price: $8.99
/eaSold in multiples of 20 for $179.80
Key Features
Voltage
300 VAC
Side Stackable
Yes
Screw Size
M2
Interlock
Without
Wire Entry Angle
Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1986370-7
Zoro #
G200946280
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M2
Details
Voltage
300 VAC
Side Stackable
Yes
Interlock
Without
Wire Entry Angle
Side
Housing Material
PA 6.6
Block Type
None
Connector Style
Plug
Wire Range
30 to 14 AWG
Mounting Angle
Vertical
Screw Flange
Without
Centerline (Pitch)
.138 in
Connector & Contact Terminates To
Wire & Cable
Housing Color
Green
Contact Mating Area Plating Material
Tin
Screw Plating Material
Nickel
Number of Rows
1
Screw Material
Brass
Screwless Terminal Block
No
Current Rating (Max)
11A
Number of Positions
7
Contact Base Material
Phosphor Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.