Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STR PLUG SPRING TYPE LH 13P 3.50mm

  • Mfr # 1-1986693-3

  • Zoro # G800946116


product price: $16.79
/ea
Sold in multiples of 4 for $67.16

Key Features

Housing Color
Green
Threaded Flange
Without
Connector Style
Plug
Lever Color
Orange
Current Rating (Max) (A)
9, 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986693-3
Zoro #
G800946116
UPC #
-
Country of Origin
Italy

Details

Housing Color
Green
Threaded Flange
Without
Connector Style
Plug
Lever Color
Orange
Current Rating (Max) (A)
9, 11
Interlock
Without
Shrouded
No
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Screwless Terminal Block
Yes
Mounting Angle
Vertical
Centerline
3.5 mm [ .138 in ]
Housing Material
Polyamide
Applies To
Printed Circuit Board
Block Type
Straight
Wire Entry Angle
Top
Contact Base Material
Copper Alloy
Mating Angle
90° (Bottom)/ 270° (Top)
Side Stackable
Yes
Screw Flange
Without
Number of Positions
13
Number of Rows
1
Voltage (VAC)
300
Contact Mating Area Plating Material
Tin over Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.