Zoro Homepage

STR PLUG SPRING TYPE LH 7P 3.81mm

  • Mfr # 1986722-7

  • Zoro # G100946472


product price: $7.75
/ea
Sold in multiples of 9 for $69.75

Key Features

Wire Entry Angle
Top
Contact Mating Area Plating Material
Tin over Copper Alloy
Screwless Terminal Block
Yes
Screw Flange
Without
Housing Material
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986722-7
Zoro #
G100946472
UPC #
-
Country of Origin
Italy

Details

Wire Entry Angle
Top
Contact Mating Area Plating Material
Tin over Copper Alloy
Screwless Terminal Block
Yes
Screw Flange
Without
Housing Material
Polyamide
Contact Base Material
Copper Alloy
Number of Rows
1
Block Type
Straight
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Number of Positions
7
Mating Angle
90° (Bottom)/ 270° (Top)
Threaded Flange
Without
Housing Color
Green
Current Rating (Max) (A)
9, 11
Applies To
Printed Circuit Board
Mounting Angle
Vertical
Centerline
3.81 mm [ .1499 in ]
Lever Color
Orange
Interlock
Without
Shrouded
No
Side Stackable
Yes
Connector Style
Plug
Voltage (VAC)
300

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.