Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity STR PLUG SPRING TYPE RH 12P  3.50mm 1-1986723-2

STR PLUG SPRING TYPE RH 12P 3.50mm (Discontinued)

  • Mfr # 1-1986723-2
  • Zoro # G000945483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986723-2
Zoro #
G000945483
UPC #
-
Country of Origin
Italy

Details

Housing Color
Green
Voltage (VAC)
300
Block Type
Straight
Contact Base Material
Copper Alloy
Mounting Angle
Vertical
Number of Rows
1
Threaded Flange
With
Applies To
Printed Circuit Board
Current Rating (Max) (A)
9, 11
Contact Mating Area Plating Material
Tin over Copper Alloy
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Number of Positions
12
Mating Angle
90° (Bottom)/ 270° (Top)
Housing Material
Polyamide
Screwless Terminal Block
Yes
Lever Color
Orange
Screw Flange
With
Connector Style
Plug
Wire Entry Angle
Top
Shrouded
No
Side Stackable
No
Centerline
3.5 mm [ .138 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.