Zoro Homepage

STR PLUG SPRING TYPE RH 14P 3.50mm

  • Mfr # 1-1986723-4

  • Zoro # G500945709


product price: $22.45
/ea
Sold in multiples of 3 for $67.35

Key Features

Mounting Angle
Vertical
Housing Color
Green
Voltage (VAC)
300
Screwless Terminal Block
Yes
Centerline
3.5 mm [ .138 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986723-4
Zoro #
G500945709
UPC #
-
Country of Origin
Italy

Details

Mounting Angle
Vertical
Housing Color
Green
Voltage (VAC)
300
Screwless Terminal Block
Yes
Centerline
3.5 mm [ .138 in ]
Number of Rows
1
Wire Entry Angle
Top
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Contact Mating Area Plating Material
Tin over Copper Alloy
Contact Base Material
Copper Alloy
Shrouded
No
Side Stackable
No
Number of Positions
14
Screw Flange
With
Current Rating (Max) (A)
9, 11
Threaded Flange
With
Applies To
Printed Circuit Board
Block Type
Straight
Connector Style
Plug
Housing Material
Polyamide
Lever Color
Orange
Mating Angle
90° (Bottom)/ 270° (Top)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.