Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity STR PLUG SPRING TYPE RH 15P  3.50mm 1-1986723-5

STR PLUG SPRING TYPE RH 15P 3.50mm (Discontinued)

  • Mfr # 1-1986723-5
  • Zoro # G000945742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986723-5
Zoro #
G000945742
UPC #
-
Country of Origin
Italy

Details

Number of Positions
15
Mounting Angle
Vertical
Shrouded
No
Side Stackable
No
Threaded Flange
With
Wire Entry Angle
Top
Voltage (VAC)
300
Connector Style
Plug
Current Rating (Max) (A)
9, 11
Number of Rows
1
Lever Color
Orange
Contact Mating Area Plating Material
Tin over Copper Alloy
Screwless Terminal Block
Yes
Block Type
Straight
Mating Angle
90° (Bottom)/ 270° (Top)
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Housing Material
Polyamide
Screw Flange
With
Centerline
3.5 mm [ .138 in ]
Applies To
Printed Circuit Board
Housing Color
Green
Contact Base Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.