
STR PLUG SPRING TYPE RH 18P 3.81mm
Mfr # 1-1986720-8
Zoro # G900945361
product price: $21.99
/eaSold in multiples of 3 for $65.97
Key Features
Voltage
300 VAC
Centerline (Pitch)
.1499 in
Lever Color
Orange
Housing Color
Green
Screw Flange
Without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1986720-8
Zoro #
G900945361
UPC #
-
Country of Origin
Italy
Details
Voltage
300 VAC
Centerline (Pitch)
.1499 in
Lever Color
Orange
Housing Color
Green
Screw Flange
Without
Connector & Contact Terminates To
Printed Circuit Board
Housing Material
Polyamide
Number of Rows
1
Screwless Terminal Block
Yes
Mounting Angle
Vertical
Number of Positions
18
Current Rating (Max)
0.458333333333333, 0.375
Side Stackable
Yes
Block Type
Straight
Mating Angle
90° (Bottom)/ 270° (Top)
Contact Base Material
Copper Alloy
Wire Entry Angle
Top
Threaded Flange
Without
Contact Mating Area Plating Material
Tin over Copper Alloy
Interlock
Without
Wire Range
30 to 14 AWG
Connector Style
Plug
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.