
STR PLUG SPRING TYPE RH 23P 3.81mm
Mfr # 2-1986720-3
Zoro # G900946313
product price: $49.15
/eaSold in multiples of 2 for $98.30
Key Features
Voltage
300 VAC
Interlock
Without
Connector Style
Plug
Wire Entry Angle
Top
Mounting Angle
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1986720-3
Zoro #
G900946313
UPC #
-
Country of Origin
Italy
Details
Voltage
300 VAC
Interlock
Without
Connector Style
Plug
Wire Entry Angle
Top
Mounting Angle
Vertical
Housing Material
Polyamide
Screw Flange
Without
Side Stackable
Yes
Threaded Flange
Without
Current Rating (Max)
0.375, 0.458333333333333
Centerline (Pitch)
.1499 in
Number of Rows
1
Connector & Contact Terminates To
Printed Circuit Board
Number of Positions
23
Contact Base Material
Copper Alloy
Housing Color
Green
Mating Angle
90° (Bottom)/ 270° (Top)
Screwless Terminal Block
Yes
Block Type
Straight
Wire Range
30 to 14 AWG
Lever Color
Orange
Contact Mating Area Plating Material
Tin over Copper Alloy
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.