This item is Discontinued.

Te Connectivity STR PLUG SPRING TYPE RH 7P  3.81mm 1986720-7

STR PLUG SPRING TYPE RH 7P 3.81mm (Discontinued)

  • Mfr # 1986720-7
  • Zoro # G500946379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1986720-7
Zoro #
G500946379
UPC #
-
Country of Origin
Italy

Details

Housing Color
Green
Voltage
300 VAC
Housing Material
Polyamide
Threaded Flange
Without
Screw Flange
Without
Interlock
Without
Contact Base Material
Copper Alloy
Mounting Angle
Vertical
Number of Rows
1
Wire Range
30 to 14 AWG
Centerline (Pitch)
.1499 in
Connector & Contact Terminates To
Printed Circuit Board
Contact Mating Area Plating Material
Tin over Copper Alloy
Wire Entry Angle
Top
Block Type
Straight
Connector Style
Plug
Current Rating (Max)
0.458333333333333, 0.375
Lever Color
Orange
Side Stackable
Yes
Number of Positions
7
Mating Angle
90° (Bottom)/ 270° (Top)
Screwless Terminal Block
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.