Zoro Homepage

Str Side Wire Entry. 5.0mm. HT. Blue

  • Mfr # 1776491-4

  • Zoro # G201034016


product price: $1.29
/ea
Sold in multiples of 80 for $103.20

Key Features

Wire Range
.3 to 2 mm² [ 22 to 14 AWG ]
Stacked Levels
Without
Screwless Terminal Block
No
Block Type
None
Closed End
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776491-4
Zoro #
G201034016
UPC #
-
Country of Origin
China

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Wire Range
.3 to 2 mm² [ 22 to 14 AWG ]
Stacked Levels
Without
Screwless Terminal Block
No
Block Type
None
Closed End
Without
Contact Mount
Through Hole
Applies To
Printed Circuit Board
Voltage (VAC)
250
Screw Flange
Without
Screw Material
Steel
Interlock
With
Housing Color
Blue
Mounting Angle
Vertical
Current Rating (Max) (A)
10
Contact Mating Area Plating Material
Tin
Housing Material
NY - FR15
Connector Style
Receptacle
Contact Base Material
Brass
Wire Entry Angle
Side
Number of Rows
1
Side Stackable
No
Number of Positions
4
Centerline
5 mm [ .197 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.