Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, M5 Stud Size, 21 mm², Bare Insulated

  • Mfr # 1958388-1

  • Zoro # G401033628


product price: $8.45
/ea
Sold in multiples of 9 for $76.05

Key Features

Terminal Shape
Standard Ring Tongue
Maximum Wire Size
21 mm²
Insulation Coverage
None
Insulation Type
Bare
Stud Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1958388-1
Zoro #
G401033628
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
21 mm²
Stud Size
M5
Barrel Inside Dia.
0.296 in
Overall Length
1.213 in

Details

Item
Wire Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
343 Degrees C
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Contact Plating Material
Nickel, Copper
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.