Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Strain Relief 6 Posn D5200 Dynamic. 2 1986185-1

Strain Relief 6 Posn D5200 Dynamic. 2 (Discontinued)

  • Mfr # 1986185-1
  • Zoro # G700946056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986185-1
Zoro #
G700946056
UPC #
-
Country of Origin
United States

Details

Cable Clamp Material
Polyester
Number of Positions
6
Product Type
Accessory
Accessory Type
Strain Relief
UL Flammability Rating
UL 94V-0
Operating Temperature Range
-55 “ 105 °C
Accessory Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.