Zoro Homepage

SUPER LOW PROFILE 1.95SIM WITH FLANGE

  • Mfr # 1932768-1

  • Zoro # G201064310


product price: $1.29
/ea
Sold in multiples of 1000 for $1,290.00

Key Features

Max. Temp.
70°C
Application
Signal
Features
With Card Guide Slots and Card Stop
Color
Black
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1932768-1
Zoro #
G201064310
UPC #
-
Country of Origin
China

Details

Item
Connector
Max. Temp.
70°C
Application
Signal
Features
With Card Guide Slots and Card Stop
Color
Black
Material
Thermoplastic
Connection Material
Selective Gold
Connector Terminates To
Printed Circuit Board
Number of Contacts
6
Hole Center to Center
2.54 mm
Current Rating
1.2 A
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.