Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SWITCH TACT SMT SEALED T&R

  • Mfr # 1571294-4

  • Zoro # G601034081


product price: $0.96
/ea
Sold in multiples of 1000 for $960.00

Key Features

Case Material
Thermoplastic (LCP)
Ganged
With
Actuator Color
Black
Operating Function
Yes
Mounting Angle
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571294-4
Zoro #
G601034081
UPC #
-
Country of Origin
China

Dimensions

Actuator Length
2.6 mm [ .102 in ]
Switch Height
4.3 mm [ .169 in ]
Button Width
3.09 mm [ .122 in ]

Details

Case Material
Thermoplastic (LCP)
Ganged
With
Actuator Color
Black
Operating Function
Yes
Mounting Angle
With
Cover Material
Nickel Silver Alloy
Temperature Rating (°C)
Standard
Support Bracket
Without
Contact Current Rating (mA)
50
Contact Base Material
Stainless Steel
Leg Style
Gull Wing
Case Color
Black
Actuator Profile
Extended
Process Sealed
Yes
ESD Grounding Terminal
Without
Actuator Material
Thermoplastic
Tactile
Yes
Product Type
Switch
Snap Action
Without
Configuration (Pole-Throw)
Single Pole - Single Throw
Tactile Feel
With
Low Profile
With
Illuminated
With
Termination Type
Printed Circuit Board
Dust Proof
Yes
Contact Plating
Silver
Number of Actuators
1
Bushing Style
Unthreaded
Actuator Force
160 g [ 5.648 oz ]
Actuator Style
Round
Mounting Type
Surface Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.