Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SWITCH TACT THRU-HOLE SEALED

  • Mfr # 1571295-1

  • Zoro # G001033899


product price: $0.90
/ea
Sold in multiples of 1000 for $900.00

Key Features

Temperature Rating (°C)
Standard
Low Profile
With
Dust Proof
Yes
Termination Type
Printed Circuit Board
Snap Action
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571295-1
Zoro #
G001033899
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Switch Height
4.3 mm [ .169 in ]
Actuator Length
1.9 mm [ .074 in ]
Button Width
3.09 mm [ .122 in ]

Details

Temperature Rating (°C)
Standard
Low Profile
With
Dust Proof
Yes
Termination Type
Printed Circuit Board
Snap Action
Without
Illuminated
With
Mounting Type
Through Hole
ESD Grounding Terminal
Without
Actuator Force
160 g [ 5.648 oz ]
Actuator Color
Black
Tactile Feel
With
Ganged
With
Leg Style
Kinked
Case Material
Thermoplastic (LCP)
Configuration (Pole-Throw)
Single Pole - Single Throw
Number of Actuators
1
Case Color
Black
Actuator Profile
Extended
Contact Base Material
Stainless Steel
Tactile
Yes
Process Sealed
Yes
Bushing Style
Unthreaded
Contact Plating
Silver
Cover Material
Nickel Silver Alloy
Product Type
Switch
Support Bracket
Without
Actuator Style
Round
Actuator Material
Thermoplastic
Mounting Angle
With
Operating Function
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.