Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TACT 6X6 SMT J-LEAD 50GF 1571625-1

TACT 6X6 SMT J-LEAD 50GF (Discontinued)

  • Mfr # 1571625-1
  • Zoro # G401033666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571625-1
Zoro #
G401033666
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Button Width
2.3 mm [ .118 in ]
Switch Height (in)
0.99
Actuator Length
.5 mm [ .02 in ]

Details

Case Material
Thermoplastic (LCP)
Product Type
Switch
Illuminated
With
Mounting Angle
With
Case Color
Black
Actuator Material
Nylon
Operating Function
No
Leg Style
J Style
Actuator Profile
Extended
Configuration (Pole-Throw)
Single Pole - Single Throw
Termination Type
J-Leads
Bushing Style
Unthreaded
Support Bracket
Without
Contact Current Rating (mA)
50
Actuator Style
Round
Snap Action
Without
Contact Base Material
Stainless Steel
Cover Material
Stainless Steel
Actuator Color
Black
Contact Plating
Silver
Tactile
Yes
Dust Proof
No
Temperature Rating (°C)
Standard
Tactile Feel
With
ESD Grounding Terminal
Without
Number of Actuators
1
Actuator Force
50 g [ 1.77 oz ]
Ganged
With
Low Profile
With
Process Sealed
No
Mounting Type
Surface Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.