
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62781-2
Zoro #
G400930348
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.345 in
Details
Terminal Type
Poke-In
Wire Range
Lead Wire: 22 to 18 AWG; Magnet Wire: 52 to 42 AWG
Wire Type
Solid or Overcoated Stranded Lead Wire, Magnet Wire
Terminal Orientation
Twisted
Contact Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.