Zoro Homepage

TERM SPADE IS 16-14 0305 TPCU

  • Mfr # 60998-2

  • Zoro # G300930394


product price: $0.21
/ea
Sold in multiples of 2500 for $525.00

Key Features

Maximum Wire Size
2.08 mm²
Minimum Wire Size
0.8 mm²
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60998-2
Zoro #
G300930394
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2.08 mm²
Minimum Wire Size
0.8 mm²
Barrel Inside Dia.
0.06 in, 0.16 in
Overall Length
0.798 in

Details

Item
Fork Terminal
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Operating Temperature
221 Degrees F
Wire Type
Regular Wire
Seam
Open Barrel
Features
Wire Insulation Support
Contact Plating Material
Tin
Insulation Dia
0.12 to 0.18 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.