
TERMI-BLOK HEADER ASSY90 4P.
Mfr # 282811-4
Zoro # G200929986
product price: $0.95
/eaSold in multiples of 200 for $190.00
Key Features
Voltage (VAC)
300
Centerline
5 mm [ .197 in ]
Number of Positions
4
Mating Angle
90°
Mounting Angle
Right Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
282811-4
Zoro #
G200929986
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.5 mm [ .138 in ]
Details
Voltage (VAC)
300
Centerline
5 mm [ .197 in ]
Number of Positions
4
Mating Angle
90°
Mounting Angle
Right Angle
Connector Style
Header
Closed End
Without
Housing Color
Green
Contact Mating Area Plating Material
Tin
Block Type
None
Current Rating (Max) (A)
15
Side Stackable
No
Applies To
Printed Circuit Board
Screw Flange
Without
Threaded Flange
Without
Contact Base Material
Copper Alloy
Interlock
With
Shrouded
Yes
Screwless Terminal Block
No
Contact Mount
Through Hole
Number of Rows
1
Housing Material
Polyamide 6.6 GF
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.