Zoro Homepage

TERMI-BLOK HEADER ASSY90 6P.5

  • Mfr # 1546213-6

  • Zoro # G500929884


product price: $2.15
/ea
Sold in multiples of 80 for $172.00

Key Features

Voltage
300 VAC
Color
Gray
Number of Rows
1
Interlock
Without
Number of Positions
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546213-6
Zoro #
G500929884
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in

Details

Voltage
300 VAC
Color
Gray
Number of Rows
1
Interlock
Without
Number of Positions
6
Closed End
Without
Contact Mating Area Plating Material
Tin
Screwless Terminal Block
No
Housing Material
Polyamide 6.6 GF
Contact Base Material
Copper Alloy
Centerline (Pitch)
.2 in
Contact Mount
Through Hole
Connector Style
Header
Block Type
Stacking
Screw Flange
Without
Connector & Contact Terminates To
Printed Circuit Board
Header Type
Shrouded
Mounting Angle
Vertical
Current Rating (Max)
15 A
Threaded Flange
Without
Housing Color
Gray
Side Stackable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.