Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK PCB MOUNT 90 5 0MM

  • Mfr # 284093-5

  • Zoro # G000930175


product price: $1.65
/ea
Sold in multiples of 54 for $89.10

Key Features

Voltage
300 VAC
Wire Protection
With
Contact Current Rating (Max)
300 A
Operating Temperature Range
-40 to 230°F
Screw Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284093-5
Zoro #
G000930175
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Wire Protection
With
Contact Current Rating (Max)
300 A
Operating Temperature Range
-40 to 230°F
Centerline (Pitch)
.197 in
Housing Material
PA 66
Interlock
With
Screwless Terminal Block
No
Closed End
Without
Block Type
Stacking w/interlock
Contact Mating Area Plating Material
Tin
Side Stackable
Yes
Circuit Application
Power & Signal
Stacked Levels
Without
Wire Range
30 to 16 AWG
Number of Positions
5
Connector System
Wire-to-Board
Screw Flange
Without
Current Rating (Max)
13.5 A
Connector & Contact Terminates To
Printed Circuit Board
Housing Color
Green
Contact Mount
Through Hole
Connector Style
Header
Mounting Angle
Right Angle
Number of Rows
1
Wire Entry Angle
Top
Screw Material
Brass
Contact Base Material
Brass
Connector Mounting Type
Board Mount
Screw Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.