Zoro Homepage

TERMI-BLOK PCB MOUNT 90 5P.

  • Mfr # 282836-5

  • Zoro # G500930095


product price: $2.79
/ea
Sold in multiples of 31 for $86.49

Key Features

Voltage
300 VAC
Screw Size
M3
Screwless Terminal Block
No
Operating Temperature Range
-40 to 230°F
Housing Material
PA 66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282836-5
Zoro #
G500930095
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Screwless Terminal Block
No
Operating Temperature Range
-40 to 230°F
Housing Material
PA 66
Screw Material
Brass
Screw Plating Material
Nickel
Block Type
Stacking w/interlock
Centerline (Pitch)
.197 in
Wire Protection
With
Contact Base Material
Brass
Closed End
Without
Connector Style
Header
Connector & Contact Terminates To
Printed Circuit Board
Number of Positions
5
Side Stackable
Yes
Circuit Application
Power & Signal
Contact Current Rating (Max)
13.5 A
Wire Range
30 to 16 AWG
Contact Mating Area Plating Material
Tin
Connector System
Wire-to-Board
Mounting Angle
Straight
Current Rating (Max)
13.5 A
Housing Color
Green
Stacked Levels
Without
Number of Rows
1
Contact Mount
Through Hole
Screw Flange
Without
Interlock
With
Connector Mounting Type
Board Mount
Wire Entry Angle
Side

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.