
TERMI-BLOK PIN HEAD 180 2P. 5
Mfr # 282832-2
Zoro # G600929920
product price: $0.29
/eaSold in multiples of 300 for $87.00
Key Features
Screwless Terminal Block
Yes
Contact Mount
Through Hole
Current Rating (Max) (A)
12
Contact Mating Area Plating Material
Tin
Threaded Flange
Without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
282832-2
Zoro #
G600929920
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.5 mm [ .138 in ]
Pin Length
7 mm [ .275 in ]
Details
Screwless Terminal Block
Yes
Contact Mount
Through Hole
Current Rating (Max) (A)
12
Contact Mating Area Plating Material
Tin
Threaded Flange
Without
Block Type
None
Shrouded
No
Centerline
5 mm [ .197 in ]
Connector Style
Header
Screw Flange
Without
Mounting Angle
Vertical
Housing Material
Polyamide 6.6 GF
Contact Base Material
Brass
Housing Color
Green
Voltage (VAC)
250
Closed End
Without
Side Stackable
No
Number of Positions
2
Number of Rows
1
Applies To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.